Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YAZV-2-FX Series
YAZV6C2TC10FX
Burndy Terminals, YAZV-2-FX Series
MFG Item Number
YAZV6C2TC10FX
This item cannot be canceled or returned
Description
Terminals, YAZV-2-FX Series
YAZV-2-FX Series Information
Specifications
Specifications
| Manufacturer Part Number |
YAZV6C2TC10FX |
| Manufacturer |
Burndy |
| Product Series |
YAZV-2-FX |
| Family Series |
Burndy Terminals, YAZV-2-FX Series |
| Description |
CULUG-#6FLEX-LONG W/PORT |
| Terminal Type |
Barrel - Long, Two Hole |
| Color |
Blue |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#10 |
| Stud Spacing |
0.625 |
| Tongue Width |
0.48 " |
| Approvals |
CSA, UL |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |
YAZV6C2TC10FX
Burndy Terminals, YAZV-2-FX Series