Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider HVAC Valves, YBA Series
YBA-514-1
Schneider HVAC Valves, YBA Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
115303 |
| Manufacturer |
Schneider |
| Product Series |
YBA |
| Family Series |
Schneider HVAC Valves, YBA Series |
| Description |
Mounting Nut For Vb-7Xxx (1/2In-2In) And Vb-9Xxx (1/2In-1-1/4In) |
| Stroke |
0.5 " |
| Linkage Type |
Valve |
| Comments |
For VB-7xxx (1/2-2 in.) and VB-9xxx (1/2-1-1/4 in.) |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.075 lbs |
YBA-514-1
Schneider HVAC Valves, YBA Series