YBM25L1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YBM25L1

Burndy Terminals, YBM Series

YBM25L1

Burndy Terminals, YBM Series
1/0 FLAG TERMINAL 1/4 ST
MFG Item Number
YBM25L1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YBM Series
Item #
YBM25L1
1/0 FLAG TERMINAL 1/4 ST

YBM Series Information

  • Seamless extrusion tin plated to resist corrosion.
  • Seamless barrel design provides a strong connector for high reliability
  • Provides high dielectric strength and stability in oily conditions.

Type YBM is a seamless, heavy‑duty uninsulated compression terminal manufactured from electrolytic copper and is for use on Type AN aircraft cable, extra flexible conductors and commercial conductors.

  • Applications include aircraft, industrials, hospitals, electric utilities, marine, computers, and other equipment subject to vibration or requiring dependable electrical performance.

Specifications

Specifications
Manufacturer Part Number YBM25L1
Manufacturer Burndy
Product Series YBM
Family Series Burndy Terminals, YBM Series
Description 1/0 FLAG TERMINAL 1/4 ST
Terminal Type Flag
Material Copper
Plating Material Tin
Stud Size 1/4 "
Tongue Width 0.72 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0.06 lbs