YC1K-5BD110
IDEC Contactors, YC1N(K) Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YC1K-5BD110 IDEC Contactors, YC1N(K) Series, IEC 6A Mini Contactor 3-P 110VDC

MFG Item Number
YC1K-5BD110

YC1K-5BD110 IDEC Contactors, YC1N(K) Series, IEC 6A Mini Contactor 3-P 110VDC

MFG Item Number
YC1K-5BD110
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, YC1N(K) Series
Item #
YC1K-5BD110
IEC 6A Mini Contactor 3-P 110VDC

YC1N(K) Series Information

  • Phase with Built in NO or NC Auxiliary Contact
  • Top Mount Snap‑On Auxiliary Contact Blocks
  • 4 Amp and 5.5 Amp AC‑3 Ratings
  • Comply with IEC 60945, UL508, CSA C22.2 Standards

Specifications

Specifications
Manufacturer Part Number YC1K-5BD110
Manufacturer IDEC
Product Series YC1N(K)
Family Series IDEC Contactors, YC1N(K) Series
Description IEC 6A Mini Contactor 3-P 110VDC Coil 1NC auxiliary contact
Nominal Coil Voltage 125 VDC
Coil Voltage 110 VDC
Poles 3NO
Auxiliary Contact 1NC
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 6 A
Approvals CE, cULus
Net Weight 0.3968 lbs
Gross Weight 0.3968 lbs