Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YC1L12 Burndy Terminals, YC-L Series, THIN C-TAP #2 RUN #4 TAP
YC1L12 Burndy Terminals, YC-L Series, THIN C-TAP #2 RUN #4 TAP
This item cannot be canceled or returned
Description
- Manufactured from high conductivity wrought copper; provides low resistance.
- Range‑Taking connector
- Reinforced Ribs.
The Type YC‑L is a thin‑wall high conductivity copper connector for making copper tap and parallel connections for #14 to 3/0 AWG.
- Easy to tape and insulate connection.
- Low installed cost.
Specifications
Specifications
| Manufacturer Part Number |
YC1L12 |
| Manufacturer |
Burndy |
| Product Series |
YC-L |
| Family Series |
Burndy Terminals, YC-L Series |
| Description |
THIN C-TAP #2 RUN #4 TAP |
| Terminal Type |
C-Tap |
| Wire Size Range |
5-3 AWG |
| Insulated |
Non-Insulated |
| Color |
Black |
| Material |
Copper |
| Maximum Temperature |
221 °F |
| Approvals |
CSA, UL |
| Comments |
2 Ribs |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.065 lbs |
YC1L12
Burndy Terminals, YC-L Series