YC1N-125A240

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YC1N-125A240 IDEC Contactors, YC1N Series, IEC 115A Contactor 3-P 240VAC Coil

MFG Item Number
YC1N-125A240

YC1N-125A240 IDEC Contactors, YC1N Series, IEC 115A Contactor 3-P 240VAC Coil

MFG Item Number
YC1N-125A240
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, YC1N Series
Item #
YC1N-125A240
IEC 115A Contactor 3-P 240VAC Coil

YC1N Series Information

  • 3 Phase Contactor with 2NO and 2NC Auxiliary Contacts
  • Side Mount Auxiliary Contact Blocks
  • Comply with IEC 60945, UL508, CSA C22.2 Standards

Specifications

Specifications
Manufacturer Part Number YC1N-125A240
Manufacturer IDEC
Product Series YC1N
Family Series IDEC Contactors, YC1N Series
Description IEC 115A Contactor 3-P 240VAC Coil 2NO-2NC auxiliary contact
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 240 VAC
Poles 3NO
Auxiliary Contact 2NO, 2NC
Termination Screw
General Purpose (AC1) 150 A
UL Motor Switching (AC3) 115 A
Approvals CE, cULus
Net Weight 4.1888 lbs
Gross Weight 4.1888 lbs