YC1N-6A120

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
YC1N-6A120 IDEC Contactors, YC1N Series, IEC 8A Mini Contactor 3-P 120VAC
MFG Item Number
YC1N-6A120

YC1N-6A120 IDEC Contactors, YC1N Series, IEC 8A Mini Contactor 3-P 120VAC

MFG Item Number
YC1N-6A120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, YC1N Series
Item #
YC1N-6A120
IEC 8A Mini Contactor 3-P 120VAC

YC1N Series Information

  • 3 Phase Contactor with 2NO and 2NC Auxiliary Contacts
  • Side Mount Auxiliary Contact Blocks
  • Comply with IEC 60945, UL508, CSA C22.2 Standards

Specifications

Specifications
Manufacturer Part Number YC1N-6A120
Manufacturer IDEC
Product Series YC1N
Family Series IDEC Contactors, YC1N Series
Description IEC 8A Mini Contactor 3-P 120VAC Coil 1NO auxiliary contact
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 8 A
Approvals CE, cULus
Net Weight 0.5071 lbs
Gross Weight 0.5071 lbs