YC1N-6BA240

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
YC1N-6BA240 IDEC Contactors, YC1N Series, IEC 8A Mini Contactor 3-P 240VAC
MFG Item Number
YC1N-6BA240

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

YC1N-6BA240 IDEC Contactors, YC1N Series, IEC 8A Mini Contactor 3-P 240VAC

MFG Item Number
YC1N-6BA240
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, YC1N Series
Item #
YC1N-6BA240
IEC 8A Mini Contactor 3-P 240VAC

YC1N Series Information

  • 3 Phase Contactor with 2NO and 2NC Auxiliary Contacts
  • Side Mount Auxiliary Contact Blocks
  • Comply with IEC 60945, UL508, CSA C22.2 Standards

Specifications

Specifications
Manufacturer Part Number YC1N-6BA240
Manufacturer IDEC
Product Series YC1N
Family Series IDEC Contactors, YC1N Series
Description IEC 8A Mini Contactor 3-P 240VAC Coil 1NC auxiliary contact
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 240 VAC
Poles 3NO
Auxiliary Contact 1NC
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 8 A
Approvals CE, cULus
Net Weight 0.5071 lbs
Gross Weight 0.5071 lbs