YC1U-11A240

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YC1U-11A240 IDEC Contactors, YC1U Series, IEC 11A Contactor 3-P 240VAC Coil

MFG Item Number
YC1U-11A240

YC1U-11A240 IDEC Contactors, YC1U Series, IEC 11A Contactor 3-P 240VAC Coil

MFG Item Number
YC1U-11A240
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, YC1U Series
Item #
YC1U-11A240
IEC 11A Contactor 3-P 240VAC Coil

YC1U Series Information

  • 3‑Phase with Built in NO or NC Auxiliary Contact
  • Side Mount and Top Mount Snap‑On Auxiliary Contact Blocks
  • Comply with IEC 60945, UL508, CSA C22.2 Standards

Specifications

Specifications
Manufacturer Part Number YC1U-11A240
Manufacturer IDEC
Product Series YC1U
Family Series IDEC Contactors, YC1U Series
Description IEC 11A Contactor 3-P 240VAC Coil 1NO auxiliary contact
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 240 VAC
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
Approvals CSA, IEC, UL
Net Weight 0.6614 lbs
Gross Weight 0.75 lbs