Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YC1U-16BA208 IDEC Contactors, YC1U Series, Contactor IEC 15A 208VAC coil
MFG Item Number
YC1U-16BA208
YC1U-16BA208 IDEC Contactors, YC1U Series, Contactor IEC 15A 208VAC coil
MFG Item Number
YC1U-16BA208
This item cannot be canceled or returned
Description
Contactor IEC 15A 208VAC coil
- 3‑Phase with Built in NO or NC Auxiliary Contact
- Side Mount and Top Mount Snap‑On Auxiliary Contact Blocks
- Comply with IEC 60945, UL508, CSA C22.2 Standards
Specifications
Specifications
| Manufacturer Part Number |
YC1U-16BA208 |
| Manufacturer |
IDEC |
| Product Series |
YC1U |
| Family Series |
IDEC Contactors, YC1U Series |
| Description |
Contactor IEC 15A 208VAC coil |
| Type |
AC Non-Reversing IEC |
| Nominal Coil Voltage |
208 VAC |
| Coil Voltage |
208 VAC |
| Poles |
3NO |
| Auxiliary Contact |
1NC |
| Termination |
Screw |
| Approvals |
CSA, IEC, UL |
| Net Weight |
0.6614 lbs |
| Gross Weight |
0.6614 lbs |
YC1U-16BA208
IDEC Contactors, YC1U Series