YC1U-18A240

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YC1U-18A240 IDEC Contactors, YC1U Series, IEC 21A Contactor 3-P 240VAC Coil

MFG Item Number
YC1U-18A240

YC1U-18A240 IDEC Contactors, YC1U Series, IEC 21A Contactor 3-P 240VAC Coil

MFG Item Number
YC1U-18A240
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, YC1U Series
Item #
YC1U-18A240
IEC 21A Contactor 3-P 240VAC Coil

YC1U Series Information

  • 3‑Phase with Built in NO or NC Auxiliary Contact
  • Side Mount and Top Mount Snap‑On Auxiliary Contact Blocks
  • Comply with IEC 60945, UL508, CSA C22.2 Standards

Specifications

Specifications
Manufacturer Part Number YC1U-18A240
Manufacturer IDEC
Product Series YC1U
Family Series IDEC Contactors, YC1U Series
Description IEC 21A Contactor 3-P 240VAC Coil 1NO-1NC auxiliary contact
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 240 VAC
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
Approvals CSA, IEC, UL
Net Weight 0.8819 lbs
Gross Weight 0.94 lbs