Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YC1U-32RA208

IDEC Contactors

YC1U-32RA208

IDEC Contactors
Contactor IEC 32A 208VAC coil
MFG Item Number
YC1U-32RA208
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
YC1U-32RA208
Contactor IEC 32A 208VAC coil

Series Information

Specifications

Specifications
Manufacturer Part Number YC1U-32RA208
Manufacturer IDEC
Family Series IDEC Contactors
Description Contactor IEC 32A 208VAC coil
Type AC Non-Reversing IEC
Nominal Coil Voltage 208 VAC
Coil Voltage 208 VAC
Coil Type Non Latching
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
Overload Relays YC9Z
UL Motor Switching (AC3) 35 A
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs