Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | YC1U-32RA24 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Contactors |
| Description | Contactor IEC 32A 24VAC coil |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 24 VAC |
| Coil Voltage | 24 VAC |
| Coil Type | Non Latching |
| Poles | 3NO |
| Auxiliary Contact | 1NO, 1NC |
| Termination | Screw |
| Overload Relays | YC9Z |
| UL Motor Switching (AC3) | 35 A |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |