Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YC1U-65RA110 IDEC Contactors, Contactor IEC 64A 110VAC coil

MFG Item Number
YC1U-65RA110

YC1U-65RA110 IDEC Contactors, Contactor IEC 64A 110VAC coil

MFG Item Number
YC1U-65RA110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
YC1U-65RA110
Contactor IEC 64A 110VAC coil

Series Information

Specifications

Specifications
Manufacturer Part Number YC1U-65RA110
Manufacturer IDEC
Family Series IDEC Contactors
Description Contactor IEC 64A 110VAC coil
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC
Coil Type Non Latching
Poles 3NO
Auxiliary Contact 2NO, 2NC
Termination Screw
Overload Relays YC9Z
UL Motor Switching (AC3) 65 A
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs