YC1U-9A120

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YC1U-9A120 IDEC Contactors, YC1U Series, Contactor, 3-P N/O, 120VAC Coil, 9A,

MFG Item Number
YC1U-9A120

YC1U-9A120 IDEC Contactors, YC1U Series, Contactor, 3-P N/O, 120VAC Coil, 9A,

MFG Item Number
YC1U-9A120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, YC1U Series
Item #
YC1U-9A120
Contactor, 3-P N/O, 120VAC Coil, 9A,

YC1U Series Information

  • 3‑Phase with Built in NO or NC Auxiliary Contact
  • Side Mount and Top Mount Snap‑On Auxiliary Contact Blocks
  • Comply with IEC 60945, UL508, CSA C22.2 Standards

Specifications

Specifications
Manufacturer Part Number YC1U-9A120
Manufacturer IDEC
Product Series YC1U
Family Series IDEC Contactors, YC1U Series
Description Contactor, 3-P N/O, 120VAC Coil, 9A, 1NO Auxiliary Contact
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
Approvals CSA, IEC, UL
Net Weight 0.735 lbs
Gross Weight 0.755 lbs
Alternatives
XTCE009B10A
XTCE009B10A
Eaton Contactors, XT Series