YC26L12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YC26L12

Burndy Terminals, YC-L Series

YC26L12

Burndy Terminals, YC-L Series
THIN C-TAP, COPPER, 1RUN 2-1TAP,
MFG Item Number
YC26L12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YC-L Series
Item #
YC26L12
THIN C-TAP, COPPER, 1RUN 2-1TAP,

YC-L Series Information

  • Manufactured from high conductivity wrought copper; provides low resistance.
  • Range‑Taking connector
  • Reinforced Ribs.

The Type YC‑L is a thin‑wall high conductivity copper connector for making copper tap and parallel connections for #14 to 3/0 AWG.

  • Easy to tape and insulate connection.
  • Low installed cost.

Specifications

Specifications
Manufacturer Part Number YC26L12
Manufacturer Burndy
Product Series YC-L
Family Series Burndy Terminals, YC-L Series
Description THIN C-TAP, COPPER, 1RUN 2-1TAP, 1/0RUN 3-2TAP, 2/0RUN 12-3TAP
Terminal Type C-Tap
Color Purple
Material Copper
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.083 lbs
Gross Weight 0.083 lbs