Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YC-U Series
YC28U26
Burndy Terminals, YC-U Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YC28U26 |
| Manufacturer |
Burndy |
| Product Series |
YC-U |
| Family Series |
Burndy Terminals, YC-U Series |
| Description |
1/0-4/0 TO 1/0-4/0 AL/CU |
| Terminal Type |
C-Tap |
| Material |
Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YC28U26
Burndy Terminals, YC-U Series