YC2L12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YC2L12

Burndy Terminals, YC-L Series

YC2L12

Burndy Terminals, YC-L Series
THIN C-TAP #4 RUN #4 TAP
MFG Item Number
YC2L12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YC-L Series
Item #
YC2L12
THIN C-TAP #4 RUN #4 TAP

YC-L Series Information

  • Manufactured from high conductivity wrought copper; provides low resistance.
  • Range‑Taking connector
  • Reinforced Ribs.

The Type YC‑L is a thin‑wall high conductivity copper connector for making copper tap and parallel connections for #14 to 3/0 AWG.

  • Easy to tape and insulate connection.
  • Low installed cost.

Specifications

Specifications
Manufacturer Part Number YC2L12
Manufacturer Burndy
Product Series YC-L
Family Series Burndy Terminals, YC-L Series
Description THIN C-TAP #4 RUN #4 TAP
Terminal Type C-Tap
Wire Size Range 4 AWG
Insulated Non-Insulated
Color Pink
Material Copper
Maximum Temperature 221 °F
Approvals CSA, UL
Comments 1 Rib
Net Weight 0.04 lbs
Gross Weight 0.04 lbs