YC33R26

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YC33R26

Burndy Terminals, YC-C Series

YC33R26

Burndy Terminals, YC-C Series
300-397 TO 2-2/0 AL FIG
MFG Item Number
YC33R26
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, YC-C Series
Item #
YC33R26
300-397 TO 2-2/0 AL FIG

YC-C Series Information

  • Manufactured from high conductivity wrought copper; provides low resistance.
  • Range‑Taking connector

The type YC‑C copper CRIMPIT connector is a range‑taking C shape compression connector for making tap or parallel copper connections from #12 sol. to 4/0 strand conductor.

  • Easy to tape and insulate connection.
  • Low installed cost.

Specifications

Specifications
Manufacturer Part Number YC33R26
Manufacturer Burndy
Product Series YC-C
Family Series Burndy Terminals, YC-C Series
Description 300-397 TO 2-2/0 AL FIG
Terminal Type C-Tap
Wire Size Range 4 AWG
Insulated Non-Insulated
Material Aluminum
Maximum Temperature 221 °F
Net Weight 0 lbs
Gross Weight 0 lbs