YC4C4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YC4C4

Burndy Terminals, YC-C Series

YC4C4

Burndy Terminals, YC-C Series
6-4 TO 4 CU FIG C
MFG Item Number
YC4C4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YC-C Series
Item #
YC4C4
6-4 TO 4 CU FIG C

YC-C Series Information

  • Manufactured from high conductivity wrought copper; provides low resistance.
  • Range‑Taking connector

The type YC‑C copper CRIMPIT connector is a range‑taking C shape compression connector for making tap or parallel copper connections from #12 sol. to 4/0 strand conductor.

  • Easy to tape and insulate connection.
  • Low installed cost.

Specifications

Specifications
Manufacturer Part Number YC4C4
Manufacturer Burndy
Product Series YC-C
Family Series Burndy Terminals, YC-C Series
Description 6-4 TO 4 CU FIG C
Terminal Type C-Tap
Wire Size Range 4 AWG
Insulated Non-Insulated
Material Copper
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.035 lbs
Gross Weight 0.04 lbs
Alternatives
ULT-5-Z
ULT-5-Z
Ilsco Terminals