Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YC9Z-CI6 IDEC Relays, Mechanical Interlock Block YC1N(K)
YC9Z-CI6 IDEC Relays, Mechanical Interlock Block YC1N(K)
This item cannot be canceled or returned
Description
Mechanical Interlock Block YC1N(K)
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Relays |
| Manufacturer Part Number |
YC9Z-CI6 |
| Description |
Mechanical Interlock Block YC1N(K) 5_6 Mini Contactor |
| Type |
Mechanical Interlock |
| Approvals |
CE, cULus |
| Net Weight |
0.2183 lbs |
| Gross Weight |
0.2183 lbs |