Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YC9Z-CNA111SR IDEC Relays, Auxiliary Contacts 1NO-1NC Side
MFG Item Number
YC9Z-CNA111SR
YC9Z-CNA111SR IDEC Relays, Auxiliary Contacts 1NO-1NC Side
MFG Item Number
YC9Z-CNA111SR
This item cannot be canceled or returned
Description
Auxiliary Contacts 1NO-1NC Side
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Relays |
| Manufacturer Part Number |
YC9Z-CNA111SR |
| Description |
Auxiliary Contacts 1NO-1NC Side Mount YC1U 9_80 Contactor |
| Type |
Auxiliary Contact Block |
| Contacts |
Screw |
| Approvals |
CE, cULus |
| Net Weight |
0.2183 lbs |
| Gross Weight |
0.2183 lbs |
YC9Z-CNA111SR
IDEC Relays