Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YC9Z-CNA220M IDEC Relays, Auxiliary Contacts 2NO YC1N(K) 5_6

MFG Item Number
YC9Z-CNA220M

YC9Z-CNA220M IDEC Relays, Auxiliary Contacts 2NO YC1N(K) 5_6

MFG Item Number
YC9Z-CNA220M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
YC9Z-CNA220M
Auxiliary Contacts 2NO YC1N(K) 5_6

Series Information

Specifications

Specifications
Manufacturer IDEC
Family Series IDEC Relays
Manufacturer Part Number YC9Z-CNA220M
Description Auxiliary Contacts 2NO YC1N(K) 5_6 Mini Contactor
Type Auxiliary Contact Block
Contacts Screw
Approvals CE, cULus
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs