Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YC9Z-CNA422M IDEC Relays, Auxiliary Contacts 2NO-2NC YC1N(K)
MFG Item Number
YC9Z-CNA422M
YC9Z-CNA422M IDEC Relays, Auxiliary Contacts 2NO-2NC YC1N(K)
MFG Item Number
YC9Z-CNA422M
This item cannot be canceled or returned
Description
Auxiliary Contacts 2NO-2NC YC1N(K)
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Relays |
| Manufacturer Part Number |
YC9Z-CNA422M |
| Description |
Auxiliary Contacts 2NO-2NC YC1N(K) 5_6 Mini Contactor |
| Type |
Auxiliary Contact Block |
| Contacts |
Screw |
| Approvals |
CE, cULus |
| Net Weight |
0.2183 lbs |
| Gross Weight |
0.2183 lbs |