Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
YC9Z-LCN125A208 IDEC Relays, Coil 208VAC for YC1U 100_125
MFG Item Number
YC9Z-LCN125A208

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

YC9Z-LCN125A208 IDEC Relays, Coil 208VAC for YC1U 100_125

MFG Item Number
YC9Z-LCN125A208
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
YC9Z-LCN125A208
Coil 208VAC for YC1U 100_125

Series Information

Specifications

Specifications
Manufacturer IDEC
Family Series IDEC Relays
Manufacturer Part Number YC9Z-LCN125A208
Description Coil 208VAC for YC1U 100_125 Contactor
Type Magnet Coil
Coil Voltage 208 V
Approvals CE, cULus
Net Weight 0.8796 lbs
Gross Weight 0.8796 lbs