YC9Z-LCN125A220-230

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
YC9Z-LCN125A220-230 IDEC Relays, Coil 220VAC for YC1U 100-125
MFG Item Number
YC9Z-LCN125A220-230

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

YC9Z-LCN125A220-230 IDEC Relays, Coil 220VAC for YC1U 100-125

MFG Item Number
YC9Z-LCN125A220-230
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
YC9Z-LCN125A220-230
Coil 220VAC for YC1U 100-125

Series Information

Specifications

Specifications
Manufacturer IDEC
Family Series IDEC Relays
Manufacturer Part Number YC9Z-LCN125A220-230
Description Coil 220VAC for YC1U 100-125
Type Magnet Coil
Coil Voltage 220-230 V
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs