Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
YC9Z-LCN180A240 IDEC Relays, Coil 240VAC for YC1U 150_180
MFG Item Number
YC9Z-LCN180A240

YC9Z-LCN180A240 IDEC Relays, Coil 240VAC for YC1U 150_180

MFG Item Number
YC9Z-LCN180A240
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
YC9Z-LCN180A240
Coil 240VAC for YC1U 150_180

Series Information

Specifications

Specifications
Manufacturer IDEC
Family Series IDEC Relays
Manufacturer Part Number YC9Z-LCN180A240
Description Coil 240VAC for YC1U 150_180 Contactor
Type Magnet Coil
Coil Voltage 240 V
Approvals CE, cULus
Net Weight 0.8796 lbs
Gross Weight 0.8796 lbs