Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YC9Z-LCN300A120 IDEC Relays, Coil 120VAC for YC1U 220_300

MFG Item Number
YC9Z-LCN300A120

YC9Z-LCN300A120 IDEC Relays, Coil 120VAC for YC1U 220_300

MFG Item Number
YC9Z-LCN300A120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
YC9Z-LCN300A120
Coil 120VAC for YC1U 220_300

Series Information

Specifications

Specifications
Manufacturer IDEC
Family Series IDEC Relays
Manufacturer Part Number YC9Z-LCN300A120
Description Coil 120VAC for YC1U 220_300 Contactor
Type Magnet Coil
Coil Voltage 120 V
Approvals CE, cULus
Net Weight 0.8796 lbs
Gross Weight 0.8796 lbs