Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | YC9Z-RHN150A95P |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Overload Relays |
| Description | Thermal Overload 65_95A Trip Current for use with YC1N 150 |
| Type | Bimetallic |
| Current Rating | 65-95 A |
| Poles | 3 |
| Reset Type | Automatic, Manual |
| Connection Type | Screw Terminals |
| Ambient Temperature | -4-131 °F |
| Approvals | CE, UL |
| Net Weight | 4.1865 lbs |
| Gross Weight | 4.1865 lbs |