Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YC9Z-RHN180A160 IDEC Overload Relays, Thermal Overload 110_160A Trip
MFG Item Number
YC9Z-RHN180A160
YC9Z-RHN180A160 IDEC Overload Relays, Thermal Overload 110_160A Trip
MFG Item Number
YC9Z-RHN180A160
This item cannot be canceled or returned
Description
Thermal Overload 110_160A Trip
Specifications
Specifications
| Manufacturer Part Number |
YC9Z-RHN180A160 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Overload Relays |
| Description |
Thermal Overload 110_160A Trip Current for use with YC1N 180 |
| Type |
Bimetallic |
| Current Rating |
110-160 A |
| Poles |
3 |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
-4-131 °F |
| Approvals |
CE, UL |
| Net Weight |
4.1865 lbs |
| Gross Weight |
4.1865 lbs |
YC9Z-RHN180A160
IDEC Overload Relays