Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YC9Z-RHU10A12P IDEC Relays, Thermal Overload 9-12.5A
MFG Item Number
YC9Z-RHU10A12P
YC9Z-RHU10A12P IDEC Relays, Thermal Overload 9-12.5A
MFG Item Number
YC9Z-RHU10A12P
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Relays |
| Manufacturer Part Number |
YC9Z-RHU10A12P |
| Description |
Thermal Overload 9-12.5A |
| Type |
Thermal Overload Relay |
| Current Rating |
9-12.5 A |
| Contacts |
Screw |
| Approvals |
CE, cULus |
| Net Weight |
0.275 lbs |
| Gross Weight |
0.305 lbs |
YC9Z-RHU10A12P
IDEC Relays