Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YC9Z-RHU10A38P IDEC Relays, Thermal Overload 33_ 38A

MFG Item Number
YC9Z-RHU10A38P

YC9Z-RHU10A38P IDEC Relays, Thermal Overload 33_ 38A

MFG Item Number
YC9Z-RHU10A38P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
YC9Z-RHU10A38P
Thermal Overload 33_ 38A

Series Information

Specifications

Specifications
Manufacturer IDEC
Family Series IDEC Relays
Manufacturer Part Number YC9Z-RHU10A38P
Description Thermal Overload 33_ 38A
Type Thermal Overload Relay
Current Rating 33-38 A
Contacts Screw
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs