Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YC9Z-RHU10AP25 IDEC Relays, Thermal Overload 0.16 _ 0.25A
MFG Item Number
YC9Z-RHU10AP25
YC9Z-RHU10AP25 IDEC Relays, Thermal Overload 0.16 _ 0.25A
MFG Item Number
YC9Z-RHU10AP25
This item cannot be canceled or returned
Description
Thermal Overload 0.16 _ 0.25A
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Relays |
| Manufacturer Part Number |
YC9Z-RHU10AP25 |
| Description |
Thermal Overload 0.16 _ 0.25A |
| Type |
Thermal Overload Relay |
| Current Rating |
0.16-0.25 A |
| Contacts |
Screw |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YC9Z-RHU10AP25
IDEC Relays