Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YC9Z-RP10 IDEC Relays, Overload DIN mount accessory
MFG Item Number
YC9Z-RP10
YC9Z-RP10 IDEC Relays, Overload DIN mount accessory
MFG Item Number
YC9Z-RP10
This item cannot be canceled or returned
Description
Overload DIN mount accessory
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Relays |
| Manufacturer Part Number |
YC9Z-RP10 |
| Description |
Overload DIN mount accessory |
| Type |
Overload Mounting |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |