Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YC9Z-SS1ES IDEC Relays, Surge Suppressor RC Type 100-120VAC
MFG Item Number
YC9Z-SS1ES
YC9Z-SS1ES IDEC Relays, Surge Suppressor RC Type 100-120VAC
MFG Item Number
YC9Z-SS1ES
This item cannot be canceled or returned
Description
Surge Suppressor RC Type 100-120VAC
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Relays |
| Manufacturer Part Number |
YC9Z-SS1ES |
| Description |
Surge Suppressor RC Type 100-120VAC for YC1N(K) 5_6 Mini Contactor |
| Type |
Surge Suppressor |
| Coil Voltage |
100-120 V |
| Approvals |
CE, cULus |
| Net Weight |
0.2183 lbs |
| Gross Weight |
0.2183 lbs |