Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | IDEC |
|---|---|
| Family Series | IDEC Relays |
| Manufacturer Part Number | YC9Z-SS2ES |
| Description | Surge Suppressor Varistor Type 100-120VAC for YC1N(K) 5_6 Mini Contactor |
| Type | Surge Suppressor |
| Coil Voltage | 120 V |
| Approvals | CE, cULus |
| Net Weight | 0.2183 lbs |
| Gross Weight | 0.2183 lbs |