Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YCA-RL-2N Series
YCA321RL2N
Burndy Terminals, YCA-RL-2N Series
MFG Item Number
YCA321RL2N
This item cannot be canceled or returned
Description
Terminals, YCA-RL-2N Series
YCA-RL-2N Series Information
Specifications
Specifications
| Manufacturer Part Number |
YCA321RL2N |
| Manufacturer |
Burndy |
| Product Series |
YCA-RL-2N |
| Family Series |
Burndy Terminals, YCA-RL-2N Series |
| Description |
336 AL 2 HOLE LUG NEMA |
| Terminal Type |
Barrel - Standard, Two Hole |
| Material |
Aluminum |
| Stud Size |
1/2 " |
| Stud Spacing |
1.75 |
| Tongue Width |
1.63 " |
| Net Weight |
0.36 lbs |
| Gross Weight |
0.36 lbs |
YCA321RL2N
Burndy Terminals, YCA-RL-2N Series