Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YCA-R-N/YCAK-R-N Series
YCAK30R4N
Burndy Terminals, YCA-R-N/YCAK-R-N Series
MFG Item Number
YCAK30R4N
This item cannot be canceled or returned
Description
Terminals, YCA-R-N/YCAK-R-N Series
YCA-R-N/YCAK-R-N Series Information
Specifications
Specifications
| Manufacturer Part Number |
YCAK30R4N |
| Manufacturer |
Burndy |
| Product Series |
YCA-R-N/YCAK-R-N |
| Family Series |
Burndy Terminals, YCA-R-N/YCAK-R-N Series |
| Description |
266 CU 4 HOLE LUG NEMA |
| Terminal Type |
Barrel - Standard, Four Hole |
| Material |
Aluminum |
| Stud Size |
1/2 " |
| Stud Spacing |
1.75 |
| Tongue Width |
3 " |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.595 lbs |
YCAK30R4N
Burndy Terminals, YCA-R-N/YCAK-R-N Series