Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YCAK-A/YRA Series
YCAK36A2G1
Burndy Terminals, YCAK-A/YRA Series
MFG Item Number
YCAK36A2G1
This item cannot be canceled or returned
Description
Terminals, YCAK-A/YRA Series
YCAK-A/YRA Series Information
Specifications
Specifications
| Manufacturer Part Number |
YCAK36A2G1 |
| Manufacturer |
Burndy |
| Product Series |
YCAK-A/YRA |
| Family Series |
Burndy Terminals, YCAK-A/YRA Series |
| Description |
600 AL/CU 2 HOLE LUG NEM |
| Terminal Type |
Barrel - Standard, Two Hole |
| Material |
Aluminum |
| Stud Size |
1/2 " |
| Stud Spacing |
1.75 |
| Tongue Width |
1.5 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YCAK36A2G1
Burndy Terminals, YCAK-A/YRA Series