YCAK37R4N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YCAK37R4N

Burndy Terminals, YCA Series

YCAK37R4N

Burndy Terminals, YCA Series
556 AL 4 HOLE LUG NEMA
MFG Item Number
YCAK37R4N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YCA Series
Item #
YCAK37R4N
556 AL 4 HOLE LUG NEMA

YCA Series Information

  • Manufactured from seamless high conductivity electrolytic copper tubing with heavy duty wall thickness.
  • NEMA standard mounting holes.

Compression Terminals are used to make convenient and reliable connections to switch pads, transformers, and other electrical equipment. Feature NEMA drilled pads to match the equipment drilling.

  • Installed with same die as equivalent jumper loop and repair sleeves.
  • Accommodate either copper, aluminum, ASCR, ACAR, Alumoweld, or steel conductors.

Specifications

Specifications
Manufacturer Part Number YCAK37R4N
Manufacturer Burndy
Product Series YCA
Family Series Burndy Terminals, YCA Series
Description 556 AL 4 HOLE LUG NEMA
Terminal Type Ring
Wire Size Range 652.4 kcmil
Insulated Non-Insulated
Material Aluminum
Stud Size 1/2 "
Stud Spacing 1.75
Tongue Width 3 "
Maximum Temperature 221 °F
Net Weight 0.81 lbs
Gross Weight 0.81 lbs