YCHC29TC2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YCHC29TC2

Burndy Terminals, YCHC Series

YCHC29TC2

Burndy Terminals, YCHC Series
250-2 TO 2-6 CU FIG C
MFG Item Number
YCHC29TC2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YCHC Series
Item #
YCHC29TC2
250-2 TO 2-6 CU FIG C

YCHC Series Information

Copper CRIMPIT C‑Tap

  • Manufactured from high conductivity wrought copper; provides low resistance.
  • Electro‑tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements
  • Color‑coded on the connector for easy die matching.

The type YCHC copper CRIMPIT features a wide range of run/tap combinations including Class B code I and locomotive flexible conductor combinations, allowing for maximum flexibility for the design and installation of a system.

  • Accommodates a wide range of run/tap combinations
  • Features permanent inspectability of the installed connector. insuring consistent reliability.
  • Up to 35 kV
  • UL Listed 90 deg C (194 deg F)
  • UL Listed and CSA Certified Insulating Cover Available in Both Black and Clear

Specifications

Specifications
Manufacturer Part Number YCHC29TC2
Manufacturer Burndy
Product Series YCHC
Family Series Burndy Terminals, YCHC Series
Description 250-2 TO 2-6 CU FIG C
Terminal Type C-Tap
Wire Size Range 2 AWG
Insulated Non-Insulated
Color Red
Material Copper
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs