YCHC34TC29

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YCHC34TC29

Burndy Terminals, YCHC Series

YCHC34TC29

Burndy Terminals, YCHC Series
500-4/0 TO 250-2 CU FIG
MFG Item Number
YCHC34TC29
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YCHC Series
Item #
YCHC34TC29
500-4/0 TO 250-2 CU FIG

YCHC Series Information

Copper CRIMPIT C‑Tap

  • Manufactured from high conductivity wrought copper; provides low resistance.
  • Electro‑tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements
  • Color‑coded on the connector for easy die matching.

The type YCHC copper CRIMPIT features a wide range of run/tap combinations including Class B code I and locomotive flexible conductor combinations, allowing for maximum flexibility for the design and installation of a system.

  • Accommodates a wide range of run/tap combinations
  • Features permanent inspectability of the installed connector. insuring consistent reliability.
  • Up to 35 kV
  • UL Listed 90 deg C (194 deg F)
  • UL Listed and CSA Certified Insulating Cover Available in Both Black and Clear

Specifications

Specifications
Manufacturer Part Number YCHC34TC29
Manufacturer Burndy
Product Series YCHC
Family Series Burndy Terminals, YCHC Series
Description 500-4/0 TO 250-2 CU FIG
Terminal Type C-Tap
Color Brown
Material Copper
Plating Material Tin
Maximum Temperature 194 °F
Comments Main 500 kcmil-4/0 AWG,Tap1 250 kcmil-2 AWG,Tap2 2-6 AWG
Net Weight 0.33 lbs
Gross Weight 0.33 lbs