YCHC8TC8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YCHC8TC8

Burndy Terminals, YCHC Series

YCHC8TC8

Burndy Terminals, YCHC Series
8-14 TO 8-14 CU FIG C
MFG Item Number
YCHC8TC8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YCHC Series
Item #
YCHC8TC8
8-14 TO 8-14 CU FIG C

YCHC Series Information

Copper CRIMPIT C‑Tap

  • Manufactured from high conductivity wrought copper; provides low resistance.
  • Electro‑tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements
  • Color‑coded on the connector for easy die matching.

The type YCHC copper CRIMPIT features a wide range of run/tap combinations including Class B code I and locomotive flexible conductor combinations, allowing for maximum flexibility for the design and installation of a system.

  • Accommodates a wide range of run/tap combinations
  • Features permanent inspectability of the installed connector. insuring consistent reliability.
  • Up to 35 kV
  • UL Listed 90 deg C (194 deg F)
  • UL Listed and CSA Certified Insulating Cover Available in Both Black and Clear

Specifications

Specifications
Manufacturer Part Number YCHC8TC8
Manufacturer Burndy
Product Series YCHC
Family Series Burndy Terminals, YCHC Series
Description 8-14 TO 8-14 CU FIG C
Terminal Type C-Tap
Color Red
Material Copper
Plating Material Tin
Maximum Temperature 194 °F
Net Weight 0.01 lbs
Gross Weight 0.01 lbs