Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YCIU-18A120 IDEC Contactors, CONTACTOR

MFG Item Number
YCIU-18A120

YCIU-18A120 IDEC Contactors, CONTACTOR

MFG Item Number
YCIU-18A120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
YCIU-18A120
CONTACTOR

Series Information

Specifications

Specifications
Manufacturer Part Number YCIU-18A120
Manufacturer IDEC
Family Series IDEC Contactors
Description CONTACTOR
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Non Latching
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
Overload Relays YC9Z-RHU10
General Purpose (AC1) 32 A
UL Motor Switching (AC3) 21 A
NEMA Frame Size 1
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs