Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YCR-R-G Series
YCR32RG4
Burndy Terminals, YCR-R-G Series
This item cannot be canceled or returned
Description
Terminals, YCR-R-G Series
YCR-R-G Series Information
Specifications
Specifications
| Manufacturer Part Number |
YCR32RG4 |
| Manufacturer |
Burndy |
| Product Series |
YCR-R-G |
| Family Series |
Burndy Terminals, YCR-R-G Series |
| Description |
350 TO 4/0 AL/CU RREDUCE |
| Terminal Type |
Splice Reducer |
| Material |
Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YCR32RG4
Burndy Terminals, YCR-R-G Series