Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YCS-A Series
YCS26A
Burndy Terminals, YCS-A Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YCS26A |
| Manufacturer |
Burndy |
| Product Series |
YCS-A |
| Family Series |
Burndy Terminals, YCS-A Series |
| Description |
2/0 AL JUMPER |
| Terminal Type |
Butt Connector |
| Material |
Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YCS26A
Burndy Terminals, YCS-A Series