Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YCS-RL Series
YCS341RL
Burndy Terminals, YCS-RL Series
This item cannot be canceled or returned
Description
YCS-RL Series Information
Specifications
Specifications
| Manufacturer Part Number |
YCS341RL |
| Manufacturer |
Burndy |
| Product Series |
YCS-RL |
| Family Series |
Burndy Terminals, YCS-RL Series |
| Description |
JUMPER |
| Terminal Type |
Butt Connector |
| Material |
Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YCS341RL
Burndy Terminals, YCS-RL Series