Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YCS-R Series
YCS361R
Burndy Terminals, YCS-R Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YCS361R |
| Manufacturer |
Burndy |
| Product Series |
YCS-R |
| Family Series |
Burndy Terminals, YCS-R Series |
| Description |
477 AL JUMPER |
| Terminal Type |
Butt Connector |
| Material |
Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0.04 lbs |
YCS361R
Burndy Terminals, YCS-R Series