Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YCT Series
YCT2626
Burndy Terminals, YCT Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YCT2626 |
| Manufacturer |
Burndy |
| Product Series |
YCT |
| Family Series |
Burndy Terminals, YCT Series |
| Description |
2/0 CU TEE TAP |
| Terminal Type |
T-Tap |
| Material |
Copper |
| Plating Material |
Tin |
| Comments |
U-Shaped Run, Run 2/0 AWG, Tap 2/0 AWG |
| Net Weight |
0.64 lbs |
| Gross Weight |
0.64 lbs |
YCT2626
Burndy Terminals, YCT Series