Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YCT2828 Burndy Terminals, YCT Series, 4/0 CU TEE TAP
YCT2828 Burndy Terminals, YCT Series, 4/0 CU TEE TAP
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YCT2828 |
| Manufacturer |
Burndy |
| Product Series |
YCT |
| Family Series |
Burndy Terminals, YCT Series |
| Description |
4/0 CU TEE TAP |
| Terminal Type |
T-Tap |
| Material |
Copper |
| Plating Material |
Tin |
| Comments |
U-Shaped Run, Run 4/0 AWG, Tap 4/0 AWG |
| Net Weight |
1.05 lbs |
| Gross Weight |
1.05 lbs |
YCT2828
Burndy Terminals, YCT Series